Apply to be a TradeMaster!
Main product image of 1" 3 Way Brass Threaded Control Ball Valve for DCA Actuator (8.6 Cv)
Magnifying glass
Hover image to zoom
1" 3 Way Brass Threaded Control Ball Valve for DCA Actuator (8.6 Cv)
Magnifying glass
Hover image to zoom
$210.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
8.6 Cv
Product Highlight: Used With
DCA Actuator

Description

–
Product Features
  • Ball Valve
  • 1", NPT
  • 8.60 Cv
  • 3 Way
  • Equal Percentage Flow Port A to AB
  • Linear Flow Port B to AB
  • Brass Body with Nickel-chrome Plated Brass Ball and Stem and Direct Coupled Actuator Base for Chilled or Hot Water (250 F Maximum) Applications
  • Up to 50% Glycol Solution

Specs

–
Body Pattern:

3-Way

Size:

1"

Material:

Brass

Flow Capacity (Cv):

8.6

Connection Type:

FNPT x FNPT

Used With:

DCA Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy