Apply to be a TradeMaster!
Main product image of 2-1/2" 3 Way Brass Threaded Control Ball Valve for DCA Actuator (100 Cv)
Magnifying glass
Hover image to zoom

2-1/2" 3 Way Brass Threaded Control Ball Valve for DCA Actuator (100 Cv)

Brand:
Honeywell
SKU:
VBN3GSPX0000
Rating:
(0)
Q&A:
(0)
2-1/2" 3 Way Brass Threaded Control Ball Valve for DCA Actuator (100 Cv)
Magnifying glass
Hover image to zoom
$775.45 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
100 Cv
Product Highlight: Used With
DCA Actuator

Specs

–
Body Pattern:

3-Way

Flow Capacity (Cv):

100

Size:

2-1/2"

Material:

Brass

Connection Type:

FNPT x FNPT

Used With:

DCA Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy