Apply to be a TradeMaster!
Main product image of 24v Floating 4-Wire Actuator w/ Power Failure Reposition for VC Series valves
Magnifying glass
Hover image to zoom

24v Floating 4-Wire Actuator w/ Power Failure Reposition for VC Series valves

SKU:
VC6936ZZ11-530
Rating:
(1)
Q&A:
(0)
24v Floating 4-Wire Actuator w/ Power Failure Reposition for VC Series valves
Magnifying glass
Hover image to zoom
VC6936ZZ11-530 has been discontinued
Discontinued July 28, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Temperature Range (F)
32°F to 150°F
Product Highlight: Mount
Direct Coupled

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch.

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

–
Product Type:

Actuator

Temperature Range (F):

32°F to 150°F

Position:

Normally Closed

Control Signal:

SPDT

SP3T (tri-state) Floating

Actuator Type:

Floating

Manual Oper.:

Lever

Voltage:

24V

Timing:

120 Seconds

Mount:

Direct Coupled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Arrived in a timely fashion and work as the should.
Bob
Concord, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?