Apply to be a TradeMaster!
Main product image of Two position Low Volt Actuator for VC Series valves
Magnifying glass
Hover image to zoom
Two position Low Volt Actuator for VC Series valves
Magnifying glass
Hover image to zoom
$72.81 each
In Stock
In Stock
Get 48 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Mount
Direct Coupled
Product Highlight: Material
Plastic

Description

–
Control central heating and cooling, fan coil systems, radiators and convectors. Depending on the model, it can be controlled by a low voltage SPST or SPDT switch, pulse-width modulated 24 Vac signal, or floating input, modulating controller.

Features:
  • Use with two-way or three-way valves.
  • Double insulated actuator.
  • Five foot plenum-rated cable.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • Selectable/switchable electronic fail safe normally open or normally closed.
  • Available with valve bodies with 1000-series 2-way and 6000-series 3-way cartridges for new construction.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

Specs

–
Actuator Type:

Two Position

Product Type:

Actuator

Application:

HVAC

Position:

Normally Closed

Close Off Pressure:

60 psi

Control Signal:

SPST

Supply Voltage:

24 VAC

MEDIUM TEMPERATURE:

203 F

Manual Oper.:

Lever

Max Differential:

60 psi

Mount:

Direct Coupled

Frequency:

60 Hz

Material:

Plastic

Electric Connection:

Plenum-Rated Cable

Ambient Temperature:

32° to 150°F

Storage Temperature:

-40° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy