Apply to be a TradeMaster!
Main product image of 24V on-off VC Actuator w/ aux. switch
Magnifying glass
Hover image to zoom
24V on-off VC Actuator w/ aux. switch
Magnifying glass
Hover image to zoom
$144.19 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

–
Ambient Temperature:

32 to 140 F

Product Type:

Actuator

Position:

Normally Closed

Control Signal:

24 Vac On/Off

Actuator Type:

Two Position

Voltage:

24V

Timing:

6 seconds

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Likely purchase again because of the number of clients

Product used for control of in-floor radiant heating systems. Ease of use and install are positives. The only negative is the failure rate of the actuators. I have one client that has seen 4 replacements in 5 years on a seven zone system. Not a good track record for this manufacturer. For contrast, I have another client with the same valves with no replacements in 13 years. Suggests a bad batch in a recent production run.
Windjammer
Evergreen CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent technical support staff and product.

Purchased Honeywell actuator - model VC8715ZZ11 - to replace older model VC8715 that was 20 years old. Simple installation and works great; hoping for another 20 yrs of service. Knowledgeable tech support and quick delivery.
Tim
Winter Park, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy