Apply to be a TradeMaster!
Main product image of 1" Unit Vent Valve, Straight-through Body (10 Cv)
Magnifying glass
Hover image to zoom

1" Unit Vent Valve, Straight-through Body (10 Cv)

Brand:
Honeywell
SKU:
VP512A1726
Rating:
(0)
Q&A:
(0)
1" Unit Vent Valve, Straight-through Body (10 Cv)
Magnifying glass
Hover image to zoom
$1,452.30 each
In Stock
In Stock
Get 3 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Spring Range
3 psi to 8 psi

Description

A normally open, single seated, straight-through or angle globe valve used for proportional control of steam or hot water in unit ventilator applications. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Equal percentage, high lift throttling guide provides accurate control over wide load variations.
  • Molded replaceable composition disc for tight shut-off.
  • Replaceable brass seat.
  • Self-adjusting, spring-loaded Teflon packing.
  • Back-seating allows repacking without shutting down or draining system.
  • Rotatable actuator for aligning air connection with control air piping.
  • Integral union connection to simplify installation and service.
  • Temperature Range: For Water: 115 F to 240 F
  • For Steam: 212 F to 275 F
  • Max Temperature: For Water: 140 F

Specs

Body Pattern:

2-Way

Type:

Unit Vent Valve

Size:

1"

Flow Capacity (Cv):

10

Spring Range:

3 psi to 8 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" Sweat Rebuild Kit for VP525A
SKU: 14003299-001
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy