Apply to be a TradeMaster!
Main product image of 3/4" Unitary Valve (2.5 Cv)
Magnifying glass
Hover image to zoom

3/4" Unitary Valve (2.5 Cv)

Brand:
Honeywell
SKU:
VP513A1048
Rating:
(0)
Q&A:
(0)
3/4" Unitary Valve (2.5 Cv)
Magnifying glass
Hover image to zoom
$921.37 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
35°F to 250°F, 35°F to 250°F
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Flow Capacity (Cv)
2.5 Cv

Description

–
Single-seated, straight-through, pneumatic valves used for proportional control of unit air conditioners using hot and/or chilled water. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available in normally-open (A models) or normally-closed models (B models).
  • Straight-through pattern.
  • Rotating actuator for aligning air connection with control air piping.
  • Molded replaceable composition disc for tight shut-off.
  • Flare tube connections.
  • Small physical size.

Specs

–
Body Pattern:

2-Way

Type:

Unitary Valve

Size:

3/4"

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Min Temp (F):

35°F

Max Temp (F):

250°F

Flow Capacity (Cv):

2.5

Spring Range:

3 psi to 10 psi

Air Connections:

1/8" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy