Apply to be a TradeMaster!
Main product image of Two-way, Unitary, 1/2", Steam or Water (3.0 Cv)
Magnifying glass
Hover image to zoom
Two-way, Unitary, 1/2", Steam or Water (3.0 Cv)
Magnifying glass
Hover image to zoom
$298.94 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Spring Range
3 psi to 10 psi
Product Highlight: Temperature Range (F)
40°F to 240°F , 40°F to 240°F
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
Overview:
Normally-open, single-seated pneumatic radiator valve with straight through or angle body construction provides proportional control of two-pipe, hot water or steam systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features:
  • Available in several capacities and spring ranges for various application requirements.
  • Easily replaceable actuator assembly for convenience of service.
  • Compact size for installation where space is limited.
  • Can be repacked without shutting down system.
  • Specs

    –
    Body Pattern:

    2-Way

    Capacity:

    3 Cv

    Spring Range:

    3 psi to 10 psi

    Valve Action:

    Proportional Normally Open

    Valve Type:

    Unitary

    Temperature Range (F):

    40°F to 240°F

    40°F to 240°F

    Min Temp (F):

    40°F

    Max Temp (F):

    240°F

    Controlled Fluid:

    Water

    Steam

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy