Apply to be a TradeMaster!
Main product image of 1/2" Three-Way Unitary Mixing Valve (2.5 Cv)
Magnifying glass
Hover image to zoom
1/2" Three-Way Unitary Mixing Valve (2.5 Cv)
Magnifying glass
Hover image to zoom
$291.39 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Spring Range
3 psi to 10 psi
Product Highlight: Body Pattern
3-Way
Product Highlight: Temperature Range (F)
35°F to 250°F, 35°F to 250°F

Description

–
Three-way pneumatic mixing valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Small size permits installation where space is limited.
  • Direct-acting, rolling diaphragm actuator with integral high temperature plastic air connector for 1/4 in. (6-mm) O.D. plastic tubing.
  • Spring loaded, self-adjusting Buna-N "V"-ring packing replaceable.
  • Brass seats (integral lower, removable upper) and contoured plug provide metal-to-metal seating.
  • Stainless steel stem.
  • Linear and constant total flow throughout full plug travel.

Specs

–
Type:

Unitary Mixing Valve

Min Temp (F):

35°F

Size:

1/2"

Flow Capacity (Cv):

2.5

Spring Range:

3 psi to 10 psi

Body Pattern:

3-Way

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and product

HVAC repairs
John L
Baltimore Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy