Apply to be a TradeMaster!
Main product image of 3/8" Three-Way Unitary Mixing Valve (1.6 Cv)
Magnifying glass
Hover image to zoom

3/8" Three-Way Unitary Mixing Valve (1.6 Cv)

Brand:
Honeywell
SKU:
VP526A1092
Rating:
(0)
Q&A:
(0)
3/8" Three-Way Unitary Mixing Valve (1.6 Cv)
Magnifying glass
Hover image to zoom
$353.10 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Flow Capacity (Cv)
1.6 Cv
Product Highlight: Spring Range
2 psi to 5 psi
Product Highlight: Body Pattern
3-Way
Product Highlight: Temperature Range (F)
35°F to 250°F, 35°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Three-way pneumatic mixing valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Small size permits installation where space is limited.
  • Direct-acting, rolling diaphragm actuator with integral high temperature plastic air connector for 1/4 in. (6-mm) O.D. plastic tubing.
  • Spring loaded, self-adjusting Buna-N "V"-ring packing replaceable.
  • Brass seats (integral lower, removable upper) and contoured plug provide metal-to-metal seating.
  • Stainless steel stem.
  • Linear and constant total flow throughout full plug travel.

Specs

–
Type:

Unitary Mixing Valve

Size:

3/8"

Flow Capacity (Cv):

1.6

Spring Range:

2 psi to 5 psi

Body Pattern:

3-Way

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Max Temp (F):

250°F

Min Temp (F):

35°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Diaphragm, 315917
SKU: 315917
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy