Shop Resideo Sale
Main product image of 3/8" Two-Way Unitary Valve (.63 Cv)
Magnifying glass
Hover image to zoom

3/8" Two-Way Unitary Valve (.63 Cv)

Brand:
Honeywell
SKU:
VP527A1018
Rating:
(0)
Q&A:
(0)
3/8" Two-Way Unitary Valve (.63 Cv)
Magnifying glass
Hover image to zoom
$375.41 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
3/8"
Product Highlight: Flow Capacity (Cv)
0.63 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Temperature Range (F)
35°F to 250°F, 35°F to 250°F
Product Highlight: Min Temp (F)
35°F Min Temp

Description

–
Normally open, single-seated, high pressure valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Small size permits installation where space is limited.
  • Forged brass, straight-through body with end connections threaded for 45 degrees SAE flare fitting nuts.
  • Spring-loaded, self-adjusting, Buna-N "V"-ring packing is replaceable without shutting system down.
  • High-temperature rolling diaphragm actuator (aluminum cover) and high-temperature plastic diaphragm retaining cup with integral air connection for 1/4 in. (6 mm) O.D. plastic tubing.
  • Integral seat and brass plug with removable composition disc provides equal percentage flow.
  • Stainless steel stem, 3/16 in. (5 mm) diameter.

Specs

–
Body Pattern:

2-Way

Type:

Unitary Valve

Size:

3/8"

Flow Capacity (Cv):

0.63

Max Temp (F):

250°F

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Min Temp (F):

35°F

Spring Range:

3 psi to 10 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy