Shop Resideo Sale
Main product image of 1/2" NPT Two-Way Unitary Valve (2.3Cv)
Magnifying glass
Hover image to zoom

1/2" NPT Two-Way Unitary Valve (2.3Cv)

Brand:
Honeywell
SKU:
VP531C1067
Rating:
(0)
Q&A:
(0)
1/2" NPT Two-Way Unitary Valve (2.3Cv)
Magnifying glass
Hover image to zoom
$348.71 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Normally-open, single-seated valve provides proportional control of steam or hot or cold water in terminal units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available in several capacities and spring ranges for various application requirements.
  • Easily replaceable actuator assembly for convenience of service.
  • Compact size for use inside most unit enclosures.

Specs

–
Body Pattern:

2-Way

Type:

Unitary Valve

Connection Type:

Threaded

Size:

1/2"

Flow Capacity (Cv):

2.3

Min Temp (F):

35°F

Max Temp (F):

250°F

Temperature Range (F):

35°F to 250°F

35°F to 250°F

Spring Range:

2 psi to 5 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pneumatic Valve Repack Kit
SKU: 14003297-001
Honeywell

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy