Shop Resideo Sale
1/2" 2-Way Brass NPT Pressure Independent Control Valve w/ MVN Non-Spring Return Modulating Actuator (4.7Cv)

1/2" 2-Way Brass NPT Pressure Independent Control Valve w/ MVN Non-Spring Return Modulating Actuator (4.7Cv)

Brand:
Honeywell
SKU:
VRN2ABPA3000
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Brass NPT Pressure Independent Control Valve w/ MVN Non-Spring Return Modulating Actuator (4.7Cv)
$486.57 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
4.7 Cv
Product Highlight: Voltage
24 VAC

Description

–
The VRN2 two-way dynamic pressure-regulating control valves maintain constant flow of hot or chilled water with glycol solutions up to 50% in closed-loop heating, ventilating, and air conditioning (HVAC Division 23) systems regardless of head pressure fluctuations above the minimum specified pressure drop.

Specifications:
  • Valve Size: 1/2"
  • Max GPM: 1
  • Min. Differential Pressure: 3.0 PSID
  • Max. Differential Pressure: 35 PSID
  • Close-Off Pressure: 100 PSID
  • No Cable
  • MVN713A0000 actuator included
  • Voltage: 24VAC
  • Frequency: 50/60 Hz
  • Power: 5 VA
  • Actuator Torque: 37 lb.-in.
  • Fail Safe Action: Fail-in-Place
  • Timing: 90 sec.
  • Valve Trim: Plated Brass

Specs

–
Body Pattern:

2-Way

Size:

1/2"

Flow Capacity (Cv):

4.7

Material:

Brass

Connection Type:

FNPT x FNPT

Fail Safe Mode:

Fail In Place

Non-Spring Return

Voltage:

24 VAC

Torque:

27 lb-in

Actuator Type:

(0)2-10Vdc

Modulating

Timing:

90 Seconds

VA Rating:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy