Apply to be a TradeMaster!
Main product image of Lyric Wi-Fi Water Leak and Freeze Detector - Contractor 4-Pack
Magnifying glass
Hover image to zoom

Lyric Wi-Fi Water Leak and Freeze Detector - Contractor 4-Pack

Brand:
Resideo
SKU:
YCHW4000W4004
Rating:
(0)
Q&A:
(0)
Lyric Wi-Fi Water Leak and Freeze Detector - Contractor 4-Pack
Magnifying glass
Hover image to zoom
YCHW4000W4004 has been discontinued
Discontinued April 4, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
L1 Wi-Fi Water Leak and Freeze Detector, CHW3610W8001
Brand:
Resideo
SKU:CHW3610W8001
(19)
Order by today, receive 166 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Temperature Range (F)
32°F - 140°F

Description

–
Just as the Lyric Thermostat keeps homeowners connected to their heating and cooling system to maximize energy savings and comfort control, the Lyric Wi-Fi Water Leak and Freeze Detector keeps them connected to help protect against major water damage. It can alert them to water leaks before they become costly problems.

The average water leak causes $7000 in damage (source American Insurance Association) . Be notified of a water leak while it’s measured in drops. The Lyric™ Water Leak and Freeze Detector detects water with sensors on base of unit or has expanded coverage with included 4 ft. water sensing cable. Entire cable detects water.

Features
  • Contractor Pack (4-Pack)
  • Conveniently place near sinks, washers, water heaters, sump pumps - anywhere leaks could happen. Battery life lasts up to 3 years without incident.
  • Notification messages can alert you or your family/ friends, wherever you are, while audible (100 dB alarm) alerts sound when you are at home.
  • Use to detect temperatures that can freeze pipes, and humidity that could damage valuables. Runs on WiFi - No Extra Hub or hardware purchase required.
  • Daisy chain extra cable sensors and cover up to 500 feet of space with one leak detector.
  • Reusable even after detecting an incident. After an alarm, simply wipe dry the detector and cable sensors and place them back into service.

Specs

–
Product Type:

Leak Detector

Application:

Alarm

Length (Feet):

4'

Battery Type:

Alkaline (3 AA Included)

Battery Life:

3 Years

Type:

Wireless

Temperature Range (F):

32°F - 140°F

Humidity Range:

0 to 100% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm