Apply to be a TradeMaster!
Main product image of L1 Wi-Fi Water Leak and Freeze Detector, CHW3610W8001
Magnifying glass
Hover image to zoom

L1 Wi-Fi Water Leak and Freeze Detector, CHW3610W8001

Brand:
Resideo
SKU:
CHW3610W8001
Rating:
(19)
Q&A:
(1)
L1 Wi-Fi Water Leak and Freeze Detector, CHW3610W8001
Magnifying glass
Hover image to zoom
$69.27 each
In Stock
In Stock
Get 191 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 131°F
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Features:
  • Smart Alerts - sends homeowners alerts when it detects a water leak, or when temperature or humidity levels are out of the set range.
  • Battery Operation - install the unit wherever it's needed and the battery will last up to 2 years*, no wiring required.
  • Easy Setup - simply install in the best location and complete the setup using the Resideo app, no extra hub required.
  • Reduced Maintenance - a battery operated system means easy maintenance for homeowners and fewer callbacks for you - plus, the unit is reusable after a detection.
  • Versatility - can be used as a standalone product or part of a comprehensive solution. Multiple leak detectors can be paired with a L5 WiFi Water Leak Shutoff Valve.
  • Convenience - includes a 5-ft. water sensing cable with the option to add additional cables for expanded coverage.
  • Anytime, Anywhere - connection through the Resideo app.
Specifications
  • Notifies of leaks via the Resideo App.
  • Alerts to leaks with LED lights and a 100 dBA alarm.
  • Easily pairs with the new L5 WiFi Water Leak Shutoff Valve.
  • Reset and reuse the device after a water leak.
  • Includes a 5-ft cable that detects water along its entire length
  • Battery: 2 AA batteries (included)
  • Temperature sensing: 32°F - 131°F (0°C - 55°C)
  • Battery life: Up to 2 years with normal usage
  • Humidity sensing: 0-95% RH Non-Condensing (+ / - 3% RH )
  • Sensor Cable 5-ft, 152 mm
  • Water sensing: Instantaneous
  • Weight 0.44 lbs
  • Temperature & humidity report: Daily
  • Alarm 100 dBA
  • Limited Warranty: 2 Years
  • Ingress protection rating: IP44
  • Works with: L5 WiFi Water Leak Shutoff Valve

Specs

–
Cable Length:

5'

Product Type:

Leak Detector

Batteries Included:

2

Battery Type:

AA

Battery Life:

2 Years

Temperature Range (F):

32°F to 131°F

Type:

Wireless

Humidity Range:

0 to 99.9% RH (Non Condensing)

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.37 out of 19 reviews
89% would recommend this product
4.37
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
21%
3 star
11%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Customer Service Was Wrong

No, No, No! The "factory customer service" answer was wrong! Yes, under normal conditions, the L1 updates NORMAL status every 8 hours. But that's NOT for an alarm. I tested the water leak alarm every 15 minutes for 2 hours, and every time it sent an email within 10 seconds. I'm also using this L1 with the L5 water valve, and every single time it also shut the valve. Just like you would expect in the middle of the night. I also discovered after downloading the app and adding the L1, that it would not wi-fi over to my phone. Until I re-started my Android phone. It now constantly works. So re-start your phone, and test the water alarm as often as you want. Just don't overheat the L5 valve, as they tell you every 10 minutes minimum to open and close the valve. But it works great, and I will be buying more. So much for "factory service" knowledge....
VS

Most Liked Negative Review

Poor product, great service

I owned the previous generation of Honeywell Leak Detector for over 5 years with no issues. Then after Residio did an App update it stopped working. I bought two of these L1 detectors from Supply House. When they arrived one of them would not even power up, and I tried multiple sets of new batteries. The second one would not pair with the app. I arranged for an exchange of the dead one with Supply House and they were great. Contacted Residio and they were able to pair the other after a bit of work. When the replacement arrived from SH it paired easily, but now it eats batteries like crazy. In about 1.5 months I'm on my third set of Duracell batteries and I'm at 61%. The first sensor is still at 100% for the factory batteries and they both have the same frequency setting. Both detectors have also lost WiFi connection a couple of times. Bottom line is that I would highly recommend Supply House, but not these L1 Leak Detectors.
Showing 1-10 of 19 reviews

Perfect

Easy to set up. Works great. Adjustable limits on the alerts so I only get ones I need. Easy and very functional.
TBobK
Northern MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to Sync With the Resideo WiFi Water Valve

Perfect for a rarely used cabin...bought several for the crawl space, even added a couple of 5 foot additional pigtail leads. Tried adding a little water to the end of the last lead...quick response...closed the valve and notified me. Just what I wanted for peace of mind.
Greeley Gil
Red Feather Lakes, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Product is great completes the overall system for water mamangerment control
Harry's 5th
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor product, great service

I owned the previous generation of Honeywell Leak Detector for over 5 years with no issues. Then after Residio did an App update it stopped working. I bought two of these L1 detectors from Supply House. When they arrived one of them would not even power up, and I tried multiple sets of new batteries. The second one would not pair with the app. I arranged for an exchange of the dead one with Supply House and they were great. Contacted Residio and they were able to pair the other after a bit of work. When the replacement arrived from SH it paired easily, but now it eats batteries like crazy. In about 1.5 months I'm on my third set of Duracell batteries and I'm at 61%. The first sensor is still at 100% for the factory batteries and they both have the same frequency setting. Both detectors have also lost WiFi connection a couple of times. Bottom line is that I would highly recommend Supply House, but not these L1 Leak Detectors.
DJ
Camillus, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

I have two older (and now discontinued) Honeywell Lyric leak detectors (the square ones). I needed two more for my crawlspace and purchased a pair of the newer L1 units. These powered up flawlessly and connected to my Wi-Fi. And they run fine on my Resideo app. One more home issue checked off!
Drip Man
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First one that arrived would not power on

Ordered this for use with the L5 shut off valve. The first unit I received would not power up ... no lights, nothing. If you read the reviews on other sites, apparently this is not uncommon, which doesn't create a great impression of the robustness and quality control on these units. SupplyHouse replaced that one and the second unit is working fine, so far.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?

Device is ingenious

After setup, product was put strategically in locations that have had leaks in the past and with use of phone app, warns of leaks or low temperatures
Ron
Pocono Mountains
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When it's working it is really ingenious

Tells me if there is water leak, too humid, too cold
Ron
Pocono mountains
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I need this product for discount on my homeowner's insurance

Ingenious device to detect household leaks however one is defective and would not register
Ron
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service

No Hassle, no fuss
Montanadude
SW Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does L1 WI-FI Water leak detector work with 5G wi-fi?

Asked by Rob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rob. The leak detector would connect to your Wi-Fi system at home and you can access it via the Resideo app on your smartphone, which can be connected to 5G.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy