Apply to be a TradeMaster!
Main product image of 18 in. x 8 in. Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

18 in. x 8 in. Rectangular Parallel Blade Damper

Brand:
Honeywell
SKU:
ZD18X8
Rating:
(23)
Q&A:
(8)
18 in. x 8 in. Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
ZD18X8 has been discontinued
Discontinued October 27, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
18 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper
SKU:ZD18X8TZ
(3)
Order by today, receive 27 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
18" x 8"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V

Description

Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

Size:

18" x 8"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

8"

Shape:

Rectangle

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.65 out of 23 reviews
90% would recommend this product
4.65
out of 23 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
9%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I have three of these ZD dampers

Purchased two from Pex to complete the replacement of the old Honeywell dampers on my 3 zone system (from 1978). The old dampers were leaky around the motors. These dampers have a nice tight seal and smooth, quiet operation.
VS

Most Liked Negative Review

8x14 damper

Actuator shaft arrived bent and it causes the damper motor to rock. I will eventually need to figure out a fix. I was in a jam with the heat and needed to use what was delivered.
Showing 1-10 of 23 reviews

Damper

It works but the shaft was bent as well as one of the flanges.
SLC
Kansas City MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made, good price

Haven't tested yet, but seems well made (although I'm not certain why motor is not more firmly mounted to frame). Price and shipping times were very reasonable.
Sancho
Champaign, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

easy install perfct fit
hunter
norwalk ,ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built damper at a decent price

Well built product. The install was very simple. Instructions were easy to follow and the price was reasonable.
Borchert
Utah
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great. fast delivery.

Replaced power open power closed damper with this product. Much more reliable than old damper.
muk
Georgia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make sure you have proper measurements

this product works really well with Honeywell control systems. The only bad thing about this item is determining the direction it should go into the vent, and verifying the clearance for the control motor. I wish I purchased the 16 x 14 instead because I didn't have enough clearance for the motor. Which means i had to take the motor mount off carefully, put it in the vent, and then re-attach it. This is not a big deal as long as you have an "Allen" wrench that will fit the screw to losen it.
BrianHelp
West Babylon, NY (Long Island)
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Acuator rod bent both units

Actuator shaft arrived bent on both units and it causes the damper motors to move a bit when opening and closing. I hope this doesn't cause problems down the line.
Paul the Plumber
Franklin Square, LI
12 years ago
Was this review helpful to you?

Perfect match, fit and condition

Item arrived quickly and nicely packaged. Fit A/C unit perfectly. Excellent quality. Thank you!
Chris
Indiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Interfaced into supply duct with ease, adjustment of dampers is a good feature.
Jim
Cape Cod
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Damper and actuator work great. Better design than previous. No more bands to break.
Sparky
Cleveland,Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: On the honey well damper motor how long can the be energize for will the damper motor over heat or burn out.

Asked by Kim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They are designed for continues use, they shouldn't over heat or burn out.

Was this review helpful to you?

Q: I am looking to power a 12x12 and a 10x20 and the zoning board. Will the 40 VA transformer be enough to power all of these? Thanks

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

you would need to figure out the draw from both dampers and the panel to figure out if 40VA is enough power. We have no way of confirming that.

Was this review helpful to you?

Q: Hi, can you tell me the Damping Torque Rating of the damper? Thanks very much!

Asked by David 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Minimum 71 in.-oz. (500 milli-newton meters) output torque available when motor is energized and device is at the spring return initial start position.

Was this review helpful to you?

Q: What is the dimension of the damper in the direction of airflow?

Asked by Thomas 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it is made to fit in a 6X14 duct. air flow shouldnt matter.

Was this review helpful to you?

Q: are the dimensions of the damper inside or outside measurements

Asked by Don 12 years ago

Add your answer

* Required Field
-

The measurements are for the inside diameter.  Cut a 10 x 16 hole in you duct, slide the damper in and screw the damper flange down. Sent from Yahoo Mail on Android

Was this review helpful to you?
-

 That is the dimension of the ductwork in which you make the installation.

Was this review helpful to you?

Q: I am looking for a damper to supply air for an indoor generator that will spring open with loss of power and will be latched out until the generator shuts down and then will power shut.

Asked by Malcolm 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

The generator can run without the damper open for several seconds. Therefore, I suggest that you power the damper opening motor from the generator A/C output (between the generator and the output circuit breaker). The damper would spring-return closed when the generator shutdown and the output circuit breaker opened. JRL

Was this review helpful to you?
- Another PexSupply Customer

I believe you could connect a 12V relay (from a doorbell, for example) to be powered by the generator, then wire the 12V terminals of the transformer to open a normally-closed/power-open damper. That way, when the generator is on, it powers the relay, which powers the damper motor, and opens the damper flaps. When the generator kicks off, the transformer loses power, and the damper springs closed. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Hi Malcom, In my experience the 24 volt motor with the dampers from PexSupply can be configured either to open or close the damper under power. (With round it is a matter of switching the motor from one side to the other and I think it is the same with square or rectangular.) So if you configured it so that it closed under power, and just connected the 24volt transformer to the power whose loss you are concerned with, the damper would stay closed until that power dropped, at which point the spring would open it. Then it would close again when that power came back on. Now what would be tricky is if the generator kicked in and supplied power to the circuit your damper transformer was connected to, the damper would close again. So obviously you would have to isolate that circuit so that it only had power from the mains, and not from the generator. Hope that helps. Dan

Was this review helpful to you?
- Another PexSupply Customer

This should work for that application. Rich Hubli VP of Operations, KSE

Was this review helpful to you?

Q: should this unit be on 24hrs 7days a week? we have three of them on our 7 storie building, we have 245 units in the building

Asked by Gem 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit should not run 24/7. It should only operate on a call for heat or when it is satisfied.

Was this review helpful to you?

Q: HOW TO INSTALL THIS DAMPER MODEL.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct). The full installation directions can be found on page 3 of this product data sheet: http://s3.pexsupply.com/manuals/1284579592059/39198_PROD_FILE.pdf

Was this review helpful to you?