Shop Resideo Sale
Main product image of 18 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

18 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD18X8TZ
Rating:
(3)
Q&A:
(1)
18 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$233.79 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 8"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Shape:

Rectangular

Warranty:

5 Year

Size:

18" x 8"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

8"

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Rectangular
18" x 8"
Air Quality
24V
Rectangular
18" x 8"
Air Quality
24V
Rectangle
8" x 18"
Air Quality
24V

You May Also Need

TrueZONE Kit with DATS, Transformer and HZ311 Panel
SKU: HZ311K
Honeywell Home

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

superb product and service

received damper quickly and well packaged. super happy w their service.
jonboy
leesburg indiana
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Parts

Prompt delivery, friendly customer service.
Ron
Cedar Lake, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price .... Fast Service!

I purchased these dampers to replace the original "30 year old" motorized dampers that were becoming intermittent. Other than requiring a 1" wider opening in the duct they were super simple to install. I saved over $700 by doing it myself over having the heating contractor do it. I found all information I needed on the internet. These dampers are top quality and will last another 30 years!
Alan C. Home owner
New Milford Ct.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size opening do I need for a Honeywell ZD18x8TZ damper? And does it matter which side of the duct it gets mounted to?

Asked by Patrick 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

When installing the damper you would need to cut a 4-inch opening in the accessible side of the air duct at the location selected; ensure the opening of the air duct is cut fully from seam to seam. The Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy