Apply to be a TradeMaster!
Main product image of MP Rotator Side Strip Nozzle (5 ft. x 30 ft.)
Magnifying glass
Hover image to zoom

MP Rotator Side Strip Nozzle (5 ft. x 30 ft.)

Brand:
Hunter
SKU:
MPSS530
Rating:
(1)
Q&A:
(0)
MP Rotator Side Strip Nozzle (5 ft. x 30 ft.)
Magnifying glass
Hover image to zoom
$7.99 each
In Stock
In Stock
Get 54 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Hunter MP Rotator Side Strip Nozzle, Brown (5 ft. x 30 ft. radius)

Specs

–
Product Type:

Nozzle

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MP2000 Adjustable Rotator Nozzle, 13 ft. to 21 ft.
SKU: MP200090
Hunter

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works just like it stated on specification

Great for 5 x 15 strips of grass
bow
34748
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy