Apply to be a TradeMaster!
Main product image of MP1000 Adjustable Rotator Nozzle, 8 ft. to 15 ft. Radius
Magnifying glass
Hover image to zoom

MP1000 Adjustable Rotator Nozzle, 8 ft. to 15 ft. Radius

Brand:
Hunter
SKU:
MP100090
Rating:
(5)
Q&A:
(0)
MP1000 Adjustable Rotator Nozzle, 8 ft. to 15 ft. Radius
Magnifying glass
Hover image to zoom
$7.99 each
In Stock
In Stock
Get 229 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Maroon
Product Highlight: Warranty
3 Year Warranty

Description

–
The revolutionary MP Rotator features a unique, multi-trajectory rotating stream delivery system that achieves water-conserving results. Rather than simply "spray" water onto landscapes, MP Rotators deliver multiple streams of water at a steady rate. This slower application rate allows water to gently soak into the soil and achieves an even distribution throughout the area being irrigated. This increased efficiency results in 30% less water use when compared to traditional sprays and significantly reduces wasteful runoff. The MP Rotator can be installed onto any conventional spray head body or shrub adapter, transforming them into high uniformity, low precipitation rate sprinklers with matched precipitation at any arc and any radius.

The MP Rotators are a great choice for new systems, as they provide immense range flexibility, decrease material costs, and provide better system efficiency. MPs are also perfect for revitalizing older systems - a retrofit can solve both low pressure and poor coverage problems.

Product Features:
  • Low precipitation rate of approximately 0.4 in/hr - lowest in the industry
  • Automatic matched precipitation for simplified irrigation design and flexibility
  • Double-pop feature protects the nozzle from external debris
  • High distribution uniformity for a healthy landscape with maximum water efficiency
  • Wind-resistant, multi-stream technology prevents misting
  • For vandal resistance, the arc is adjustable only when the MP Rotator is running
  • Removable filter screen prevents nozzle from clogging
  • Color-coded for easy identification

Specs

–
Radius:

8' to 15'

Product Type:

Nozzle

Arc:

90°-210°

Color:

Maroon

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

15' Pro Adjustable Arc Spray Nozzle (Black) [2 Components]
SKU: 15A
Hunter

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great

These sprinkler heads are giving us the coverage we needed. They were shipped right away and was able to get the project completed quickly. My lawn is greening up nicely.
Max
Phx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Used to shorten distance as not to wet storage building had the 3000.
Jack
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disapointing.

Weak stream and leave grass dry in covered area. Difficult to adjust. Not worth the extra money.
Water boy
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MP 1000 Rotator Nozzles Saves the Day

During the irrigation installation the pump size did not match up with GPM that the sprinkler company heads thus causing drop-off in certain zones and the spray distance was inadequate causing browning in the new grass. The MP 1000's fixed the issue and saved the gpm dilemma.
SMOKE
Hobe Sound, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work great Will buy again Thank You

They work great used this product before Thank You
Richard
Palmhurst, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy