Apply to be a TradeMaster!
Main product image of MP3000 Adjustable Rotator Nozzle, 22 ft. to 30 ft.
Magnifying glass
Hover image to zoom

MP3000 Adjustable Rotator Nozzle, 22 ft. to 30 ft.

Brand:
Hunter
SKU:
MP300090
Rating:
(6)
Q&A:
(0)
MP3000 Adjustable Rotator Nozzle, 22 ft. to 30 ft.
Magnifying glass
Hover image to zoom
$7.99 each
In Stock
In Stock
Get 87 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Warranty
3 Year Warranty

Description

–
The revolutionary MP Rotator features a unique, multi-trajectory rotating stream delivery system that achieves water-conserving results. Rather than simply "spray" water onto landscapes, MP Rotators deliver multiple streams of water at a steady rate. This slower application rate allows water to gently soak into the soil and achieves an even distribution throughout the area being irrigated. This increased efficiency results in 30% less water use when compared to traditional sprays and significantly reduces wasteful runoff. The MP Rotator can be installed onto any conventional spray head body or shrub adapter, transforming them into high uniformity, low precipitation rate sprinklers with matched precipitation at any arc and any radius.

The MP Rotators are a great choice for new systems, as they provide immense range flexibility, decrease material costs, and provide better system efficiency. MPs are also perfect for revitalizing older systems - a retrofit can solve both low pressure and poor coverage problems.

Product Features:
  • Low precipitation rate of approximately 0.4 in/hr - lowest in the industry
  • Automatic matched precipitation for simplified irrigation design and flexibility
  • Double-pop feature protects the nozzle from external debris
  • High distribution uniformity for a healthy landscape with maximum water efficiency
  • Wind-resistant, multi-stream technology prevents misting
  • For vandal resistance, the arc is adjustable only when the MP Rotator is running
  • Removable filter screen prevents nozzle from clogging
  • Color-coded for easy identification

Specs

–
Radius:

22' to 30'

Product Type:

Nozzle

Arc:

90°-210°

Color:

Blue

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 6 reviews
80% would recommend this product
4.33
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great sprinkler nozzles, only ones I use

I have a variety of MP rotators for my above ground system and love them
Smith
Nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Used to replace ones that stopped rotating.
Jack
Navasota, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

I would recommend. They sent me the wrong sprinkler nozzel, but corrected it immediately and did not wait for the returned product. Even sent a shipping label.
Ralph
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They sent the wrong sprinkler heads. Sent them back..

Wrong sprinkler heads sent..
Dry lawns
Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Great customer service on the exchange of products i will be buying again. Best price I found on MP Rotator nozzles
Lee Ivanhoe
Midland, Tex
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Thought I would have to call a repair person to fix the broken sprinkler nozzle, but it was so simple that I fixed it in less than 5 minutes. It works like a charm!
Trace
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy