Apply to be a TradeMaster!
Main product image of SC060 Dryout Thermostat (60°F)
Magnifying glass
Hover image to zoom
SC060 Dryout Thermostat (60°F)
Magnifying glass
Hover image to zoom
$11.53 each
BOX UP & SAVE 7%
$107.50 box of 10
$10.75 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
The SC060 series thermostat is a low cost, single set point thermostat intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction.

Features
  • 2 wire installation
  • Temporary use for dryout applications

Mode of Operation:
Heat Thermostat - The heating models will close when the ambient temperature drops below the respective set point and open when the ambient temperature is above the respective set point.

Specs

–
Amperage:

2

Application:

Heating

Voltage:

18/30 VAC

Temperature Control Range:

60°F (+/-5°F)

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

did not work

Worked for about a day.
Merchant response
4 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
TRU
Milwaukee
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy