Apply to be a TradeMaster!
Main product image of ACH065 Dryout Thermostat (65°F)
Magnifying glass
Hover image to zoom
ACH065 Dryout Thermostat (65°F)
Magnifying glass
Hover image to zoom
$14.61 each
BOX UP & SAVE 10%
$131.90 box of 10
$13.19 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
The SC065 series thermostat is a low cost, single set point thermostat intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction.

Features
  • 2 wire installation
  • Temporary use for dryout applications

Mode of Operation:
Heat Thermostat - The heating models will close when the ambient temperature drops below the respective set point and open when the ambient temperature is above the respective set point.

Specs

–
Amperage:

2

Application:

Heating

Voltage:

18/30 VAC

Temperature Control Range:

65°F (+/-5°F)

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

reusable temp. t-stat

We install hvac in new construction apts. and needed to provide a/c so the flooring doesn't warp from the heat & humidity. These are the perfect temporary solution until the Nest thermostats are installed.
RB
Atlanta, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice temporary stat

This is great for temporary control of equipment prior to permanent thermostat installation. Won't be adversely affected by jobsite dust.
Bruce
Durham, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

This Dryout Thermostat delivers on it's promise. I
TomW
Naperville IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good idea for construction site

its a good idea to use for a house that you want to have heat while construction & you don't want to install a expensive thermostat due it will get damage while painting or tilling
PluPlu
Monroe, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you carry a temporary thermostat that goes down to 45 or 50°. Thanks

Asked by Ray 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

SC045 Dryout Thermostat (45°F) goes down to 45. The SKU is SC045 and we have it for $8.39 and it can be found here: https://www.supplyhouse.com/ICM-Controls-SC045-SC045-Dryout-Thermostat-45F

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy