Apply to be a TradeMaster!
Main product image of SC070 Dryout Thermostat (70°F)
Magnifying glass
Hover image to zoom

SC070 Dryout Thermostat (70°F)

SKU:
ACH070
Rating:
(1)
Q&A:
(0)
SC070 Dryout Thermostat (70°F)
Magnifying glass
Hover image to zoom
$11.53 each
BOX UP & SAVE 5%
$109.50 box of 10
$10.95 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
The SC070 series thermostat is a low cost, single set point thermostat intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction.

Features
  • 2 wire installation
  • Temporary use for dryout applications

Mode of Operation:
Heat Thermostat - The heating models will close when the ambient temperature drops below the respective set point and open when the ambient temperature is above the respective set point.

Specs

–
Amperage:

2

Application:

Heating

Voltage:

18/30 VAC

Temperature Control Range:

70°F (+/-5°F)

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works but set point a bit off

This works as expected, but the temperature set point seems to be more like 73 or 74 F instead of 70 F in the spec.
Blue Sky
New York
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy