Apply to be a TradeMaster!
Main product image of ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom

ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)

SKU:
ICM102FB
Rating:
(4)
Q&A:
(0)
ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom
$19.64 each
In Stock
In Stock
Get 88 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/240 VAC
Product Highlight: Amperage
1.5 Amps
Product Highlight: Size
2" x 2"

Description

–
Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features
  • Universal voltage operation
  • Higher 1.5 amp power rating
  • Knob-adjustable time delays
  • .03-10 minute (1.8-600 seconds) adjustable delay
  • Ideal for compressor staging
  • One model replaces many in field
  • Works with anticipator-type thermostats
  • Simple 2-wire hookup

Specs

–
Time Delay:

.03-10 Min Adjustable

Product Type:

Delay on Make

Wiring:

6" Wire Leads

2-Wire

Voltage:

18/240 VAC

Amperage:

1.5

Amp Inrush:

15

Holding Current:

40 mA

Size:

2" x 2"

Voltage Drop:

2.5v @1amp

OEM:

Wagner/DiversiTech

Supco

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)
ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)
SKU: ICM102FB
(4)
Delay on Make

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will purchase again

Easy install and time setting adjustable
GBTECH
Louisiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as described.

Installed as a time delay switch regulating the operation of two gas furnaces. I needed to delay the startup of the larger of the two with temperature changes. The building is a greenhouse and air temperatures change rapidly triggering both furnaces when only one was needed.
Dave D
Westhampton, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbelievably fast shipping

Product as described
J
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as advertised

works perfectly
gene
kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy