Apply to be a TradeMaster!
Main product image of ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom

ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay)

SKU:
ICM105
Rating:
(3)
Q&A:
(0)
ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom
ICM105 has been discontinued
Discontinued September 24, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay)
SKU:ICM102B
(19)
Order by today, receive 29 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/240 VAC
Product Highlight: Amperage
1.5 Amps

Description

–
Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features
  • Low holding current
  • Low cost version of the ICM102 without the cooling anticipator circuitry
  • .03-10 minute (1.8-600 seconds) adjustable delay
  • Ideal for compressor staging
  • Universal voltage operation
  • Knob adjustable time delays
  • Simple 2 wire hookup

Specs

–
Time Delay:

.03-10 Min Adjustable

Product Type:

Delay on Make

Voltage:

18/240 VAC

Amperage:

1.5

Amp Inrush:

15

Holding Current:

10 mA

Voltage Drop:

2.5v @1amp

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I am very satisfied with and would buy it again.

The product was what I had ordered and came in a timely manner.
bigred
Mesa AZ.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and best of all it works

I wanted a 24vac DOM timer to reduce motor starter banging when customers change selector to different choices, this was first try, then call to ICM suggested the switch settable model ICM 103 set to 2 sec delay and works perfectly. Simple to install. and best of all... MADE IN USA ! [...]
Dellcon
New Harmony, In
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product.

This timer works good in the humid and hot environment and is part of our production controls on selected equipment.
Kevin
Sanford, NC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?