| Time Delay: | .03-10 Min Adjustable |
|---|---|
| Product Type: | Delay on Make |
| Voltage: | 18/240 VAC |
| Amperage: | 1.5 |
| Amp Inrush: | 15 |
| Holding Current: | 40 mA |
| Size: | 2" x 2" |
| Wiring: | 2-Wire |
| Voltage Drop: | 2.5v @1amp |
| Replaces: | AC-800 32019 1C213 EAC-701-ADJ TD69 1C310 |
| OEM: | A-1 Diversified Supco Gemline MARS Wagner/DiversiTech |