Apply to be a TradeMaster!
Main product image of ICM200 Delay on Break Timer (3 Minute Delay)
Magnifying glass
Hover image to zoom

ICM200 Delay on Break Timer (3 Minute Delay)

SKU:
ICM200
Rating:
(0)
Q&A:
(0)
ICM200 Delay on Break Timer (3 Minute Delay)
Magnifying glass
Hover image to zoom
ICM200 has been discontinued
Discontinued August 16, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
ICM203 Delay on Break Timer (.03-10 Minute Knob Adjust. Delay)
SKU:ICM203B
(16)
Order by today, receive 67 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1.5 Amps
Product Highlight: Size
2" x 2"

Specs

–
Product Type:

Delay on Break

Time Delay:

3 Min

Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

Voltage:

18/30 VAC

Amperage:

1.5

Amp Inrush:

10

Replaces:

AC-100-3

OEM:

Supco

A-1

Diversified

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm