| Product Type: | Delay on Break |
|---|---|
| Time Delay: | .03-10 Min Knob Adjustable |
| Voltage: | 18/240 VAC |
| Amperage: | 1.5 |
| Amp Inrush: | 15 |
| Frequency: | 50-60 Hz |
| Voltage Drop: | 3.5 V typical 4.5 V maximum @ 1.5amps |
| Holding Current: | 40 mA (minimum) |
| Size: | 2" x 2" |
| Wiring: | 2 Wire |
| Replaces: | TD73 ADB-1 32392 AC-503 32387 3310-072 32001 EAC-501-ADJ TD72 |
| OEM: | Diversified MARS Robertshaw Wagner/DiversiTech Supco A-1 |