Apply to be a TradeMaster!
Main product image of ICM200F Delay on Break Timer, 6" Wire Leads (3 Minute Delay)
Magnifying glass
Hover image to zoom

ICM200F Delay on Break Timer, 6" Wire Leads (3 Minute Delay)

SKU:
ICM200F
Rating:
(0)
Q&A:
(0)
ICM200F Delay on Break Timer, 6" Wire Leads (3 Minute Delay)
Magnifying glass
Hover image to zoom
ICM200F has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
ICM203F Delay on Break Timer, 6" Wire Leads (.03-10 Minute Knob Adjust. Delay)
SKU:ICM203FB
(3)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1.5 Amps
Product Highlight: Size
2" x 2"

Specs

–
Product Type:

Delay on Break

Time Delay:

3 Min

Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

Wiring:

6" Wire Leads

2 Wire

Voltage:

18/30 VAC

Amperage:

1.5

Amp Inrush:

10

Replaces:

TD733W

EAC-500

OEM:

A-1

Supco

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm