Apply to be a TradeMaster!
Main product image of ICM203F Delay on Break Timer, 6" Wire Leads (.03-10 Minute Knob Adjust. Delay)
Magnifying glass
Hover image to zoom

ICM203F Delay on Break Timer, 6" Wire Leads (.03-10 Minute Knob Adjust. Delay)

SKU:
ICM203F
Rating:
(3)
Q&A:
(1)
ICM203F Delay on Break Timer, 6" Wire Leads (.03-10 Minute Knob Adjust. Delay)
Magnifying glass
Hover image to zoom
ICM203F has been discontinued
Discontinued September 26, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM203F Delay on Break Timer, 6" Wire Leads (.03-10 Minute Knob Adjust. Delay)
SKU:ICM203FB
(3)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/240 VAC
Product Highlight: Amperage
1.5 Amps
Product Highlight: Size
2" x 2"

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • Universal voltage operation
  • Higher 1.5 amp power rating
  • Compressor lockout-anti-short cycle timer
  • .03-10 minute (1.8-600 seconds) knob adjustable delay
  • Helps protect compressor from damage caused by rapid short cycling
  • Simple 2 wire hookup

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Time Delay:

.03-10 Min Knob Adjustable

Product Type:

Delay on Break

Wiring:

6" Wire Leads

2 Wire

Voltage:

18/240 VAC

Amperage:

1.5

Amp Inrush:

15

Frequency:

50-60 Hz

Voltage Drop:

3.5 V typical

4.5 V maximum @ 1.5amps

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Operates as Advertised

We have 2 central air units and a Generac backup generator. The generator picks up the house load about 45 seconds after loss of utility power. The thermostats for both units have 5-minute cycle protection, but a power outage is not detected by the thermostats. If either or both units are running when the power goes out, the thermostats continue to call for cooling. When the generator restores house power, the compressors would try to restart with a 45 second short-cycle and impart a huge, simultaneous start-up surge load on the generator. Not good for either the AC or the generator. Installed one of these "delay on break" timers on each AC unit (cut into the control wiring in the basement) and they work great. When I cut power to the air handler (mimicking a power outage), the compressor shuts off with the thermostat continuing to call for cooling. Restore air handler power about a minute later (mimicking the generator taking over). The timer delays compressor restart for about 5 minutes. Plus, since the five minutes is "more or less," there is no chance the two units restarting at exactly the same time. No short cycling. No huge power surge. One caution: don't take the minutes delay dial too literally. 5 minutes on the dial turned out to be about 8 minutes in real time. A little trial and error resulted in 2 minutes on the dial being just over five minutes real time. YMMV
Bill
Cherry Hill, NJ
6 months ago
Was this review helpful to you?

Exactly what I needed fast shipping

Need this item on my ac since I had a standby generator installed
Hilty
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Want to protect your HVAC compressor? Use this product

This product will protect your compressor from short power failures
Rudy
Hollywood , fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, How do you wire this unit up?Thank you Steve

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the attached wiring diagram: http://s3.pexsupply.com/manuals/1265989417900/25819_PROD_FILE.pdf

Was this review helpful to you?