Apply to be a TradeMaster!
Main product image of ICM206 Delay on Break Timer (3-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom

ICM206 Delay on Break Timer (3-10 Minute Adjustable Delay)

SKU:
ICM206
Rating:
(7)
Q&A:
(0)
ICM206 Delay on Break Timer (3-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom
ICM206 has been discontinued
Discontinued September 26, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM206 Delay on Break Timer (3-10 Minute Adjustable Delay)
SKU:ICM206B
(7)
Order by today, receive 29 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Amperage
1.5 Amps
Product Highlight: Size
2" x 2"

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • Brownout protection
  • UL 873 recognition as compressor controller
  • Helps prevent scroll compressor reversal
  • 3-10 minute adjustable time delay
  • Fast response time: 16ms
  • Prevents low voltage starts
  • Eliminates relay chatter due to thermostat bounce or tampering
  • Works with anticipator-type thermostats Patented: US Parent No. 4,991,049

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Time Delay:

3-10 Min Adjustable

Product Type:

Delay on Break

Voltage:

18/30 VAC

Amperage:

1.5

Amp Inrush:

15

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great service

Exact part, easy to find, reasonable price, and fast shipping. What more can you want
AZJUMBO
Tucson, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my intermittent power issue

My second part from here to replace an outdated Anti-Short timer. SupplyHouse never fails, really glad I found them.
Chris
RI
2 years ago
Was this review helpful to you?

Very impressed with this company.

Product worked perfectly. Arrived quickly. Customer service is excellent!
Sonny
Norwalk, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product fixed our issue with our AC unit, was told by one person that is was one part that was going to cost us $600 to fix and then told by some one else that it was this part. I bought this part and put it on and haven't had an issue since.
Michael
Frankfort, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timer Works as Expected. SupplyHouse.com is the Star Here.

Placed the order in the morning and had the timer the next day. Thanks SupplyHouse.com for your quick and efficient order process.
mech130
Pohactcong, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

Works just as advertised and easily installed. Small and adjustable delay. Good price too. Would recommend.
DR
Champaign, Il
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

time delay

Whole house generators start in 15 seconds after a power failure and transfer in 8 seconds.The time delay lets the a/c compressor unload before restart.
Brummy
Baton Rouge,La.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?