Apply to be a TradeMaster!
Main product image of ICM209 Delay on Break Timer (.03-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom

ICM209 Delay on Break Timer (.03-10 Minute Adjustable Delay)

SKU:
ICM209
Rating:
(2)
Q&A:
(1)
ICM209 Delay on Break Timer (.03-10 Minute Adjustable Delay)
Magnifying glass
Hover image to zoom
ICM209 has been discontinued
Discontinued April 15, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
ICM203 Delay on Break Timer (.03-10 Minute Knob Adjust. Delay)
SKU:ICM203B
(16)
Order by today, receive 67 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/240 VAC
Product Highlight: Amperage
1 Amps
Product Highlight: Size
2" x 2"

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • Universal voltage operation
  • Helps prevent scroll compressor reversal
  • .03-10 minute adjustable time delay
  • Fast response time: 16ms
  • Compressor lockout/anti-short cycle timer
  • Eliminates relay chatter due to thermostat bounce or tampering

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Time Delay:

.03-10 Min Adjustable

Product Type:

Delay on Break

Voltage:

18/240 VAC

Amperage:

1

Amp Inrush:

10

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Replaces:

EAC-426-ADJ

TD74H

OEM:

Supco

A-1

MARS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Arrived quickly and worked great!

Just what I needed for my home air conditioner condenser unit. Thanks!
Ed O.
Sacramento, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong product, my fault

Turns out I ordered this particular product by mistake-not the fault of ICM or Supply House.com. I had meant to use it to keep a dish-machine exhaust fan running for a period of time after shutdown; turns out that this is the type of timer meant to prevent short-cycling of a refrigeration or a/c compressor. Since I work on such equipment-and since ICM is a reputable manufacturer of time-delay relays-I will keep it in stock for future use.
John
Cape Cod, Mass.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are this devices physical dimensions.? Is there a mechanical drawing somewhere?

Asked by Kevin 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the unit measures 2" x 2".

Was this review helpful to you?