Apply to be a TradeMaster!
Main product image of ICM2808 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2808 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2808 has been discontinued
Discontinued December 22, 2022
This product was discontinued by the manufacturer.

Description

–
Description:
The ICM2808 is a low cost fit, form and functional replacement for the York S1-331-03010000 and S1-331-02956000 furnace control boards.

Features:
  • Controls gas valve, Ignitor, blower motor, Inducer, humidifier, and air cleaner.
  • Microprocessor-based precision
  • Designed for 100% gas shutoff in case of ignition failure
  • Twinning compatible with another ICM2808 control
  • Reverse polarity protection
  • Secondary brownout voltage protection
  • Compatible with 24 VAC standard thermostat
  • Provides dual-color diagnostic LED to aid in troubleshooting

Specs

–
Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Voltage Range:

Line (98 - 132 VAC) @ 60Hz

Control Voltage:

18-30 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Operating Temp Range
CURRENT ITEM
Product Image of ICM2808 Furnace Control Board
ICM2808 Furnace Control Board
SKU: ICM2808
(3)
-40° to 176°F

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A definite YES on replacement

Great product! Great price. Super easy install!
Tom
Flint,Mi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price Good Product

Just in time and at the right price.
EndUser
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend and would buy this part again

Perfect fit solved my problem and extremely reasonable . shipping was fast and painless
Kevin
Ma.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?