Apply to be a TradeMaster!
Main product image of ICM281 Furnace Control Module
Magnifying glass
Hover image to zoom

ICM281 Furnace Control Module

SKU:
ICM281
Rating:
(28)
Q&A:
(1)
ICM281 Furnace Control Module
Magnifying glass
Hover image to zoom
$149.35 each
In Stock
In Stock
Get 24 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
Line (98/132 VAC) @ 60 Hz

Description

–
ICM offers low cost, direct wire for wire replacement furnace controls for many popular OEM models. Our furnace controls come standard with many safety features including 100% gas shutoff in case of ignition failure.

Product Features
  • Control gas valve, ignitor, blower motor, inducer, humidifier and air cleaner
  • Microprocessor-based
  • Designed for 100% gas shutoff in case if ignition failure
  • Model selection of 80+ and 90+ furnace operation
  • Reverse polarity protection
  • Functions with all 24 VAC thermostats
  • Secondary brownout voltage protection
  • Heating and cooling fan functions in response to standard thermostat
  • Providing diagnostic LEDs to aid in troubleshooting
  • Twinning compatible with another ICM281 board

Specs

–
Product Type:

Furnace Control

Voltage:

Line (98/132 VAC) @ 60 Hz

Ignitor:

5A @ 120 VAC

Cool Blower:

30A, 2HP, 240 VAC

Heat:

5A, 1/2 HP, 240 VAC

Inducer Motor:

4A, FLA-8.0 LRA @ 120 VAC

Gas Valve:

1.5A @ 30 VAC

Operating Temp Range:

-40° to 176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.96 out of 28 reviews
100% would recommend this product
4.96
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

Outstanding

Ordered board, quick shipping, quick response time, board worked flawlessly
Clemons HVAC
Wax ky
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM281 is a great product. Supplyhouse.com was great service

Ordered ICM281 online from supplyhouse.com. It arrived safely by UPS two days later which was great. It was well packed with a box inside a box with bubble wrap. This was my first time using supplyhouse.com and am very happy with their service. I will be using them again. The ICM281 board worked perfect. It is a direct fit to replace the original board. All wires matched up as original and the instructions were easy to follow. This is a high quality item, very well built...Thank-you Supplyhouse.com!
Tony
Seattle, WA.
12 months ago
Was this review helpful to you?

I would buy this product again.

The product was as advertised and was shipped quickly.
Joe
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely use Supply House again would give 10 stars

Ordered the furnace control module on a holiday weekend (at a much lower cost than other vendors) and was told it would take two (2) days for delivery. Even with it being a holiday weekend the part was delivered in two (2) days! Installation of the board was simple and the job was completed in about 20 minutes! It was very nice doing business with this company and I will look to them for any future needs.
Chuck
Moses Lake, Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part works like new love it for half the price !

You people are excellent keep doing what you are doing plus the fast shipping me and my customers thank you ! M.J.B. Heating & Cooling
MJB Heating & Cooling
Monongahela PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again it's a good product good price it wor

I used this product on my carrier heater that's over 15 years old that works great
Rotary run
Sacramento California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace not working

Found out my circuit board had a burn spot so no heat. Did not take me long to find what I needed on your site. Delivery only took a few days. With an older furnace it was nice to still get new parts.
Jeff
North Central Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy button

Shipped quick and install was super easy. The LED for diag is a nice upgrade.
Ihaveheat!
Spokane
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect online retailer

Price below average from other. Fast shipping. Saved me time and money.
GG
Concord, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This part may not work in old Carrier furnaces

Supply House got this part to me in one day. Excellent service. But it didn't work in my 29 year old Carrier furnace. It does NOT replace the Carrier P/N CES 011 0020. It does not open the gas valve long enough to get the flames going. One needs to order the correct part from a Carrier distributor. This is not a criticism of Supply House. I ordered the wrong part--my fault
Chuck
California
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit equal to a Carrier product#CES0110057

Asked by Huck 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the ICM281 is a direct replacement for the CES0110057.

Was this review helpful to you?
- Sheeyee

ICM281 is a replacement to ceso110057. I replace my ceso110057-1 with ICM281 and everything work as normal.

Was this review helpful to you?
- Retired HVAC Tech

Yes and and with the addition of the light for trouble shooting in my opinion is better !

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy