Shop Resideo Sale
Main product image of ICM2812-KIT Furnace Control Board Kit
Magnifying glass
Hover image to zoom

ICM2812-KIT Furnace Control Board Kit

SKU:
ICM2812-KIT
Rating:
(16)
Q&A:
(0)
ICM2812-KIT Furnace Control Board Kit
Magnifying glass
Hover image to zoom
$142.41 each
In Stock
In Stock
Get 120 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ICM2812-KIT is a universal replacement board that comes packaged with a series of cable harnesses that make it a replacement for the White-Rodgers 50M56U-843 and more than 150 competitive part numbers.

Product Features:
  • Hot Surface Ignition (HSI) control board
  • Microprocessor-based
  • Monitors timing, trial for ignition, system switches, flame sensing and lockout.
  • 100% lockout safety feature
  • Compatible with LP or Natural Gas
  • LED indication for status and fault codes to aid in troubleshooting

Product Specifications:
  • Control voltage: 24 VAC (18-30 VAC)
  • Line voltage: 120 VAC
  • HSI Hot Surface Ignitor: 6 amp @ 120 VAC
  • Gas Valve: 1.5 amp @ 24 VAC
  • Inducer draft motor: 2.2 FLA @120 VAC
  • Blower motor: 14.5 FLA @ 120 VAC
  • Humidity Range: 5 to 95% relative humidity (non-condensing)
  • White-Rodgers: 50M56U-843

Specs

–
Line Voltage:

120 VAC

Product Type:

Kit

Control Board

Operating Temp Range:

-40° to 176°F

Control Voltage:

18-30 VAC

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Heat Blower ON Delay:

30 Seconds

Heat Blower OFF Delay:

100 Seconds

150 Seconds

Cool Blower ON Delay:

6 Seconds

Cool Blower OFF Delay:

45 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

Product Reviews

4.56 out of 16 reviews
88% would recommend this product
4.56
out of 16 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
6%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Works well. Documentation is a terse.

I replaced a Carrier HK42FZ009 with this board. The refurbished Carrier boards have been lasting only 1-2 years in my furnace so I decided to try something else. This board provides great value and is brand new. The wiring harness for my furnace fit perfectly. I found the documentation lacking in the following way... The signal names on the Carrier board are different from the ICM board names. I had to guess sometimes. It took me a while and to confirm that "Park" on this board meant "Spare" on the Carrier board. While I know it would be a bunch of work, if the documentation gave a name to name translation table. Installation would then be a breeze. I installed this board and it works just fine. I would recommend it to others.
VS

Most Liked Negative Review

Tried to deploy it...

I have this thing on the truck to see if it would be useful in place of the 50M56X-843, and each time I have attempted to deploy it, it was not listed as a compatible replacement, and I had to get a 50M56X-843. So for now its still riding the van, vaiting for something compatable. I'll replace it with the WR 50M56X-843 when it finally deploys....
Showing 1-10 of 16 reviews

Tried to deploy it...

I have this thing on the truck to see if it would be useful in place of the 50M56X-843, and each time I have attempted to deploy it, it was not listed as a compatible replacement, and I had to get a 50M56X-843. So for now its still riding the van, vaiting for something compatable. I'll replace it with the WR 50M56X-843 when it finally deploys....
DaveB1972
Schenectady, NY
24 days ago
Was this review helpful to you?

Great replacement

Works on alot of models
Hvac guy
OH
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For Carrier/Bryant/Payne - stay away

Does this board work for Carrier, Bryant and Payne furnaces? Yes, but it leaves the board practically unservicable!!!! The low voltage terminals are located in a spot where you can't reach them with a screwdriver or a voltage meter. For other brands, I do not have any experience but for the brands I mentioned above....please stay away!!!
Johnny Blueskies
Minnesota
10 months ago
Was this review helpful to you?

Excellent Product.

I have used many ICM parts over the years but this is my first furnace control board. I used this to repair a 20+ year old Carrier furnace. It came with all of the items needed for a speedy install, truly plug n play. I highly recommend keeping one of these on your service vehicle. It is a life saver and a time saver.
JC
Virginia Beach, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery. Great Replacement Product

I have in the past used this versatile furnace ctrl. board. I actually purchased this one to have on hand when needed.
Gene Gene
F.P. Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product, great tech support, would buy again

I replaced a proprietary board in a Bryant/Carrier furnace with this board from ICM. Straight forward installation, and tech support was excellent with the few questions I had. Great product, great support, significantly cheaper w/same feature set as the "official" replacement part, assuming it lasts awhile, a great value.
Youtube_certified_furnace_tech
Bozeman, Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

'yes covers many boaeds

.
Bill
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Worked great to fix my problems with a Lennox gas furnace.
Scott
South Otselic NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

I bought a control board for my furnace. It works great so far. The instructions didn't mention that for an American standard the blower wire goes on the hi heat instead of the low heat( at lest I don't remember reading it). But once I figured that, it has been working as it should. Great people to buy from.
V G
Klamath Falls, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the best!

The ICM control board kit solved the short-cycling issue on my York furnace. I especially like that they are made in America, and used their products whenever I could as an HVAC service tech (retired). Shipping was very fast. Thank you for your excellent service Supply House.
Long John
Kuna Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy