Apply to be a TradeMaster!
Main product image of ICM284 Fixed Speed Furnace Control Module
Magnifying glass
Hover image to zoom

ICM284 Fixed Speed Furnace Control Module

SKU:
ICM284
Rating:
(1)
Q&A:
(0)
ICM284 Fixed Speed Furnace Control Module
Magnifying glass
Hover image to zoom
ICM284 has been discontinued
Discontinued September 20, 2021
This product was discontinued by the manufacturer.

Description

–
ICM offers low cost, direct wire for wire replacement furnace controls for many popular OEM models. Our furnace controls come standard with many safety features including 100% gas shutoff in case of ignition failure.

Product Features
  • Microprocessor based
  • Controls vent motor, blower control, hot surface ignitor and gas valve
  • Monitors timing, trial for ignition, flame sensing and lockout
  • Designed for 100% gas shutoff in case of ignition failure
  • Diagnostics LEDs to aid in testing/troubleshooting

Mode of Operation - The ICM284 control is microprocessor based using software to determine the sequence of operation, timing, trial for ignition, flame sensing and lockout. The control monitors the status of the room thermostat, limit and rollout switches, air pressure switch and flame sensor before energizing the vent motor, blower control, hot surface ignitor, and gas valve. The control provides diagnostic codes (flashing LEDs) to aid in testing and troubleshooting.

Specs

–
Product Type:

Furnace Control

Line Voltage:

208 VAC @ 60 Hz

Ignitor:

5A resistive @ 208 VAC

Cool Blower:

30A, 2HP, 240 VAC

Heat Blower:

10A, 1/2 HP, 250 VAC

Inducer Motor:

4A @ 208 VAC

Gas Valve:

4A @ 24 VAC

Compressor:

5A resistive @ 24 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM284 Fixed Speed Furnace Control Module
ICM284 Fixed Speed Furnace Control Module
SKU: ICM284
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

ICM284 works great - no problems

I was looking for a replacement board for 100-825-01 and this board worked perfectly.
Ron
Citrus Heights, CA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?