Apply to be a TradeMaster!
Main product image of ICM288 Furnace Control Board
Magnifying glass
Hover image to zoom

ICM288 Furnace Control Board

SKU:
ICM288
Rating:
(9)
Q&A:
(0)
ICM288 Furnace Control Board
Magnifying glass
Hover image to zoom
$199.90 each
In Stock
In Stock
Get 24 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Gas Furnace Control Board

Specifications:
  • Line Voltage Range: 98 to 132 VAC @ 60Hz
  • Ignitor: 5A @ 120 VAC
  • Cool Blower: 10A, 2 HP, 240 VAC
  • Heat: 5A, 1/2 HP, 250 VAC
  • Inducer Motor: 4A, 120 VAC
  • Gas Valve: 1A @ 24 VAC
  • Humidifier Motor: 0.5A, 24 VAC
  • 1A, 120 VAC

Features:
  • Low cost form, fit and functional replacement for Rheem 62-24084-82 circuit boards
  • Microprocessor-based design
  • Monitors pressure, roll-out and limit switches
  • Controls gas valve, inducer draft motor, circulating blower and hot surface ignitor
  • Reverse polarity detection
  • Twinning compatible with other ICM288 control boards
  • Diagnostic LEDs for testing/troubleshooting

Specs

Product Type:

Control Board

Ignitor:

5A @ 120 VAC

Line Voltage:

98 - 132 VAC @ 60Hz

Cool Blower:

10A, 2 HP, 240 VAC

Heat Blower:

5A, 1/2 HP, 250 VAC

Inducer Blower:

4A, 120 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM288 Furnace Control Board
ICM288 Furnace Control Board
SKU: ICM288
(9)

You May Also Need

Product Reviews

4.44 out of 9 reviews
88% would recommend this product
4.44
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Super fast delivery

Very satisfied
Southern family
Franklin LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Recommend This Product

Replaced Dead Motherboard On Weather King Furnace With This One. Works Perfectly Fine.
IS Plumbing
Boston MA
3 years ago
Was this review helpful to you?

Good economical alternative

The actual oem part is around $400. This part does the job at less than half the price. Arrived earlier than expected.
Randy
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need to know

The wiring for this is very different from the stock board. You really need to know what you are doing to use it. If not seek pro help or buy the stock board.
Billy Bob
San Diego, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and good prices...a winning combination!

I was able to find the part easily for a 30 year old furnace and it arrived faster than advertised. Most importantly it was the correct part for the problem and got the furnace back up and running.
Mark
Clackamas, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great American Product

We have two furnaces in our house and both have needed new control boards. We liked the price of this board and our number one reason for going with this board is that it is an American product and we don't like to purchase products made in China whenever possible. This board works great and Supply House was prompt in getting it to us.
Mark
Carlsbad, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

The board came quickly and was very easy to install. The diagrams were straight forward and easy to follow. I would recommend this to anyone considering an non OEM replacement
JJ
New philadelphia OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product

I replace the defective circuit board with the new board and it works great.
Shindi
Hoschton, Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Last for 16 months

Last for 16 months; one of the relays just clicks and the induced blower cannot start
Igorkor
Ohio
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy