Apply to be a TradeMaster!
Main product image of ICM289 Furnace Control Module
Magnifying glass
Hover image to zoom
ICM289 Furnace Control Module
Magnifying glass
Hover image to zoom
$205.85 each
In Stock
In Stock
Get 40 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Furnace Control Module - replacement for Lennox control boards (replaces all BCC1, BCC2 and BCC3 circuit boards).

Product Features
  • Line Voltage Range: 98-132 VAC @ 60Hz
  • Cool Blower: 20A @120 VAC
  • Heat Blower: 20A @120 VAC
  • Inducer Motor: 5A @120 VAC
  • Cool Blower ON Delay: 1 second
  • Cool Blower OFF Delay: 1 second
  • Heat Blower ON Delay: 45 seconds
  • Heat Blower OFF Delay: 90, 150, 210, 270 seconds
  • Specs

    –
    Product Type:

    Furnace Control

    Line Voltage:

    98 - 132 VAC @ 60Hz

    Heat Blower ON Delay:

    45 Seconds

    Cool Blower ON Delay:

    1 Second

    Cool Blower OFF Delay:

    1 Second

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    5 out of 19 reviews
    100% would recommend this product
    5
    out of 19 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 19 reviews

    Everything worked out great

    After diagnosing my central air for hours, I finally came to the conclusion that my board was fried. I placed the order and within a few days my AC was working again. I will come back the next time I need parts.
    Jack of no trades
    CO
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Plug n Play- Great purchase

    Was in a pinch- Googled what I needed- Didn't want Am a Zon, so picked this company. Will do business again! Thanks
    Welsh
    Owosso Mi
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect! Replaced the old board exactly

    Great to know parts are available for 20 year old hot air furnaces! Supply House is a fantastic supplier with quick shipping. Thank You!
    Zeke
    Lakes Region N.H.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Wonderful - Fit, Form, & Function

    Updated design technology. Dropped in effortlessly replacing my 30-year-old unit.
    Bill
    Dayton, Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very good service

    I ordered the part but did not need it. The return of the product went very good. Will surely use Supply House again/
    Tim
    Illinois
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replaced Lennox BCC3

    Used with a G23 furnace to replace the OEM blower control. Instructions were clear on install. One negative - this board has thermostat terminals directly on the board. The OEM BCC3 had a removal terminal black that allowed a single connection once wires were attached. Some issue w package held up w UPS but not supplier fault. Customer service contacted to help identify shipping issue.
    Tom L
    GA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The right board for the job.

    It was exactly the part I needed.
    HVAC guy
    Montana
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Terrific

    This is an exact replica of the original board for the Lennox GC20 furnace. Works great
    KyleH
    Rockville, MD
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Lennox board

    When it comes to Lennox products, it's just easier to order from you than deal with my local distributor. Always an issue with them, and that's why I don't promote their products as a replacement option. Thank you SupplyHouse.com!
    Calvin
    Denver, CO
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Repair it yourself

    Good replacement, just make sure all the pins are set right and no need for a new unit.
    J
    NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy