The Day Savers – A National Tradesmen Day Contest
Main product image of ICM2910 DSI Gas Ignition Control Board
Magnifying glass
Hover image to zoom

ICM2910 DSI Gas Ignition Control Board

SKU:
ICM2910
Rating:
(0)
Q&A:
(0)
ICM2910 DSI Gas Ignition Control Board
Magnifying glass
Hover image to zoom
ICM2910 has been discontinued
Discontinued January 19, 2024
This product has been discontinued.

Description

The ICM2910-XX consists of a series of Fenwal OEM Replacement DSI Controls (see Sell Sheet for part numbers and cross reference information). When the thermostat initiates a "Call for Heat", the ICM2910 will perform a hardware check. After the hardware check, the ICM2910 will start a pre-purge where applicable. Once the pre-purge has ended, the spark source and the gas valve relay are energized simultaneously for the duration of the trial for ignition period. A flame rectification circuit confirms the presence of the flame. Upon flame detection, the spark source is turned off. If flame is not sensed, the control will turn off the spark source and gas valve and start an inter-purge where applicable before the next trial for ignition. If flame is not detected after the trial(s) for ignition, the control will enter a hard lockout. To clear the hard lockout, remove the input voltage to the control or recycle the thermostat’s heat call.

  • Direct Spark Ignition (DSI) control modules
  • Microprocessor-based
  • Controls spark ignitor and gas valve
  • Monitors timing, trial for ignition, flame sensing and lockout
  • Compatible with LP or natural gas
  • Redundant Gas valve design conforms to ANSI Z21.20
  • Conforms to UL STDs 60730-1 and 60730-2-5.
  • Certified to CSA STD E60730-1 and CSA STD C22.2#60730-2-5
  • WEIGHT/DIMENSIONS:
  • Dimensions: 5.23"L x 2.53"W x 1.86"H


Specifications:
  • Control Voltage: 102-138 VAC
  • Flame Current: 1uA minimum
  • Current Draw: 50mA maximum
  • Gas Valve: 1.5A@120 VAC
  • Flame Failure Response Time: 0.8 seconds maximum
  • Operating temperature: -40F to 175F (-40C to 80C)
  • Dimensions: 5.23"L x 2.53"W x 1.86"H
  • Mounting: Surface mount using (2) #8 screws

Specs

Product Type:

Control Board

Operating Temp Range:

-40° to 175°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Control Board
Ignition Control