Apply to be a TradeMaster!
Main product image of ICM295 Spark Ignition Control Module
Magnifying glass
Hover image to zoom

ICM295 Spark Ignition Control Module

SKU:
ICM295
Rating:
(0)
Q&A:
(0)
ICM295 Spark Ignition Control Module
Magnifying glass
Hover image to zoom
ICM295 has been discontinued
Discontinued December 8, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Universal Intermittent Pilot Ignition Control
SKU:ICM2918
(0)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Spark Ignition Control Module - replacement for Carrier LH33WZ510.

Specifications:
  • Control Voltage: Line 24V (18-30 VAC), 50/60Hz
  • Spark Frequency: 15Hz for 90 seconds, 10Hz thereafter
  • Prepurge: 0 or 10 seconds (system dependent)
  • Retry: Continuous

Specs

–
Product Type:

Control Board

Control Voltage:

Line 24V (18-30 VAC) 50-60Hz

Relative Humidity:

0% to 95% non condensing

Operating Temp Range:

-40° to 176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM295 Spark Ignition Control Module
ICM295 Spark Ignition Control Module
SKU: ICM295

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.