Apply to be a TradeMaster!
Main product image of ICM300 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom

ICM300 Heat Pump Defrost Timer

SKU:
ICM300C
Rating:
(1)
Q&A:
(0)
ICM300 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom
ICM300C has been discontinued
Discontinued December 21, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Features
  • Direct replacement for OEM Type 621 controls
  • Ultra low cost, time and temperature defrost
  • HOLD input tracks compressor run times
  • Time and temperature terminate
  • 10-minute fixed defrost time
  • Pin-selectable intervals: 30/60/90 minutes
  • Test pins reduce test time by 256x
  • Stable pin post construction
  • High installed base
  • Must have external relays for fan, reversing valve and auxiliary heat

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

- Type:

Relay

Form:

SPST, N.O.

- Rating:

1 amp

Defrost Time:

Fixed 10 minutes (+/-5%)

Power on Reset Time:

500ms

Interval Time b/w Defrosts:

Pin-selectable 30/60/90 min

Replaces:

3030A374

C64301-1

621-10

621-1

33G9501

621-110

1395-329

90-621

621-310-110

840-4-5548

10321-00

26E-10

B12260-06

621-111

TD-10

DT2-1000

47-21776-01

90-621

C64310-1

OEM:

Therm-O-Disc

Goodman

MARS

Rheem

White-Rodgers

Heil Quaker

Honeywell

Essex

Steveco

Weatherking

Coleman

Snyder General

Amana

Intertherm

Lennox

Robertshaw/Uni-Line

ICP

Artesian

Arcoaire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM300 Heat Pump Defrost Timer
ICM300 Heat Pump Defrost Timer
SKU: ICM300C
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

what i needed at a good price.

item i needed at a fair price,good shipping.
Huck
north ga.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?