Apply to be a TradeMaster!
Main product image of ICM301 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom

ICM301 Heat Pump Defrost Timer

SKU:
ICM301C
Rating:
(1)
Q&A:
(0)
ICM301 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom
ICM301C has been discontinued
Discontinued September 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
The ICM301 integrates multiple time and temperature defrost functions onto a low cost, conformally coated, open board package.

Features
  • Ultra low cost, time and temperature defrost
  • Sensor input for defrost terminate
  • Time and temperature terminate
  • 10 minute fixed defrost time
  • Pin selectable intervals: 30/60/90 minutes
  • Test pins reduce test time by 256x
  • HOLD input accumulates actual compressor run times
  • Simple time and temperature control
  • Must have external relays for fan reversing valve and auxiliary heat
  • High installed base

Mode of Operation - The ICM301 provides a selectable time interval between defrost cycles. It will allow a 10 minute defrost every 30/60/90 minutes as long as the DFT is closed on the SEN terminal. A HOLD input allows the timer to accumulate time while the compressor is running.

A warm coil causes the DFT to open which will prevent time accumulation or end the defrost period. When the defrost period ends, either by opening the DFT or after the 10 minute defrost period has elapsed, the timer is reset.

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

- Type:

Relay

Form:

SPST, N.O.

- Rating:

1 amp

Defrost Time:

Fixed 10 minutes (+/-5%)

Interval Time b/w Defrosts:

Pin-selectable 30/60/90 min

Operating Temp Range:

-40° to +167°F

Replaces:

305007

DFOSP24A2

OEM:

Goettl

ICM

Rheem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Defrost Control
SKU: 47D01U-843

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Defrost Timer

It was nice to find a low cost replacement that was delivered and functioned as promised.
Hockinson Homeowner
Vancouver, Wa
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?