| Voltage: | 18/30 VAC |
|---|---|
| Frequency: | 50-60 Hz |
| Power Consumption: | 1 watt maximum |
| Output: | O, X2 ODF |
| Form: | DPST, N.O. SPDT, N.O. |
| - Rating: | 1 amp @ 30 VAC 1 amp @ 230 VAC |
| - Type: | Relay |
| Outdoor Fan Relay Output: | 1/2 HP fan @ 240 VAC |
| Strip Heat, Reversing Valve Outputs: | 24 VAC, 1 amp |
| Defrost Time: | Fixed 10 minutes (+/-5%) |
| Interval Time b/w Defrosts: | Pin-selectable 50/70/90 min |
| Power on Reset Time: | 500ms |
| Replaces: | CNT1642 21C142827G01 |
| OEM: | Trane |