| Voltage: | 18/30 VAC |
|---|---|
| Frequency: | 50-60 Hz |
| Power Consumption: | 1 watt maximum |
| Outdoor Fan Relay Output: | 1/2 HP fan @ 240 VAC |
| Strip Heat, Reversing Valve Outputs: | 24 VAC, 1 amp |
| Interval Time b/w Defrosts: | Pin-selectable 30/60/80 min |
| Defrost Time: | Fixed 10 minutes (+/-5%) |
| Power on Reset Time: | 500ms |
| OEM: | ICM Goodman |