Apply to be a TradeMaster!
Main product image of ICM320 Low Cost, High Performance Solid State Defrost
Magnifying glass
Hover image to zoom

ICM320 Low Cost, High Performance Solid State Defrost

SKU:
ICM320C
Rating:
(0)
Q&A:
(0)
ICM320 Low Cost, High Performance Solid State Defrost
Magnifying glass
Hover image to zoom
ICM320C has been discontinued
Discontinued August 3, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
The ICM320 features stable pin post construction and conformal coating for greater reliability in harsh environments. On-board test pins reduce test times by 256 times. The control is easy to mount, features a heavy duty relay output and integrates multiple time and temperature defrost functions onto a low cost, conformally coated open, board package.

Features
  • Direct replacement for Carrier HK32FA006
  • Low cost, time and temperature defrost
  • Time and temperature terminate
  • 10 minute fixed defrost time
  • Pin selectable intervals: 30/50/90 minutes
  • Test pins reduce test time by 256x
  • Time and temperature control
  • Outdoor fan and reversing valve relay integrated into design High installed base
Mode of Operation - The ICM320 provides a selectable time interval (30, 50, 90 min.) between defrost cycles. Upon application of power and when the DFT is closed, the timing sequence begins with the delay period first, and then the 10 minute defrost period.

Defrost Terminate Input: When open, will terminate the defrost period and reset all times.

The "Y" terminal is used to track compressor run times. The on-board test pins reduce test time by 256x.

Each defrost control is shipped with detailed instructions.

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

Output:

O, W2

- Type:

Relay

Form:

DPST, N.O.

- Rating:

2 amps @ 24 VAC

Outdoor Fan Relay Output:

1/2 HP fan @ 240 VAC

Defrost Time:

Fixed 10 minutes (+/-5%)

Interval Time b/w Defrosts:

Pin-selectable 30/50/90 min

Power on Reset Time:

500ms

Operating Temp Range:

-40° to +167°F

OEM:

Carrier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products