Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
ICM Controls
Head Pressure Controls
ICM379 Sensor Probe (79 in.)
Brand:
ICM Controls
SKU:
ICM379
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ICM379 has been discontinued
Discontinued July 15, 2023
This product was discontinued by the manufacturer.
This item replaces:
ICM381
Suggested Alternative:
ICM386 Sensor Probe (79 in.)
Brand:
ICM Controls
SKU:
ICM386
(0)
Order by
6PM
, receive 6 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
79 inches
Description
–
Probe for use with ICM325H, ICM326H, ICM327H and ICM330 head pressure controls with optional heat pump bypass.
Specs
–
Product Type:
Sensor Probe
Length:
79 inches
Temperature Range:
70° to 100°F
21° to 38°C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ICM380 Pressure Transducer
SKU:
ICM380
ICM Controls
×
Video