Apply to be a TradeMaster!
Main product image of ICM450S 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (Spanish)
Magnifying glass
Hover image to zoom

ICM450S 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (Spanish)

SKU:
ICM450S
Rating:
(11)
Q&A:
(0)
ICM450S 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (Spanish)
Magnifying glass
Hover image to zoom
ICM450S has been discontinued
Discontinued December 17, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
ICM450A 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English & Spanish)
SKU:ICM450A
(5)
Order by today, receive 120 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
190/630 VAC

Description

–
ICM's line voltage monitors were specifically designed to protect compressor motors and other 3-phase loads from premature failure or damage due to common voltage faults. They offer complete system protection by monitoring both the line (front) and load (back) side of the system including the power, motor and contactor lines. In addition, an integral "delay on break timer" guards against rapid short cycling at both the control circuit and the 3 phase lines. Compact and easy to install, the ICM400 and ICM450 provide highly reliable protection for your valuable equipment.

Features
  • Fully programmable with LCD diagnostic dispaly
  • Easy to configure - simple push button setup
  • Easy to customize - set points, variables and features are fully adjustable and may be defined by the user while in control SETUP mode
  • 25 fault memory storage
  • Independent high and low voltage settings ideal for dual voltage compressor applications
  • Identifies front and back side faults
  • Reset mode: choice of auto or manual
  • Protects against voltage unbalance, high/low voltage, phase loss, reversal, faulty power, incorrect sequencing and rapid short cycling
  • Reliable, high temperature LCD to 167 degrees F
  • Simultaneous voltage display, no scrolling
  • Line voltage programmable Universal voltage operation: 190-630 VAC

Mode of Operation:
At power up, the ICM450 evaluates the incoming power for proper phase sequence, amplitude, and symmetry (voltage unbalance). If the three phase input at the line side connections is within user-set parameters, the load energize LED is turned on and the internal relay is energized. Continuity will be across terminals 4 and 6. If connections are made to the load side terminals, the ICM450 will transfer monitoring over to the load side only.

When a critical fault condition (phase loss or phase reversal) is present, the relay will immediately de-energize, the load-energized LED will turn off, the fault LED will flash, and the fault is written to memory. Continuity will be across terminals 4 and 5.

If a non-critical fault condition (unbalance, high or low voltage) is present, the ICM450 will ignore it during the interrogation delay time. If it is still present following the interrogation delay time, the relay will de-energize, the load-energized LED will turn off, the fault LED will flash, and the fault is written to memory. Continuity will be across terminals 4 and 5.

The ICM450 will store the last 25 faults in memory. The relay will not energize if any fault conditions exist. The integral adjustable delay on break timer will prevent short cycling.

Specs

–
Programmability:

Programmable

Voltage:

190/630 VAC

Frequency:

50-60 Hz

Voltage Unbalance:

Adjustable: 2-25%

Control:

18-240 VAC

Delay on Break Timer:

0-10 Minutes

Output:

SPDT (relay)

10 amps (N.O.)

6 amps (N.C.)

Dimensions:

6.5" x 4.25" x 1.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Worth the Money!

We have 3 of these units installed on 3 phase HVAC units around the church. Work great and allows for alot of user settings. Definitely has saved us repairs on burnt out blower motors.
JonD
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Protection devices for 3 Phase Equipment

This is a very excellent product for some one to protect 3 phase electric devices from power fail or phase loos during bad weather. This unit will not operate if there is a voltage difference and or phase lost.
Bob
Virginia Beach, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and awesome customer service

We used the project from Supplyhouse and it was great. And we had a change in the middle and they helped us with that. Pretty easy going.
Ashish the Controls Engineer
Piqua OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor Saver

Use to protect any 3-phase motor. Logs faults for future reference.
Steve
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT SERVICE

EXACT REPLACEMENT THAT I NEEDED AND ARRIVED ON TIME
RGS
OKLAHOMA CITY, OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM450 3 phase Line Voltage Monitor

A great product__saves heavy electrical equipment from power surges and phase outages and lasts a long time in HVAC units monitoring the unit and protecting it. I have 10 ICM450's guarding my office building / shopping center's HVAC's!
Ed Angelaccio
Narberth, PENNA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best protection for 3 phase equipment

Since installing 4 of these Line Voltage monitors we have had zero loss of motors on equipment at the plant. Before installing them we had both a refrigeration compressor and air compressor motor have to replaced after losing a phase during a storm. Best insurance policy we have bought.
Jeff the maintanence guy
Detroit, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pays for itself

It will save your motor from incoming power problems.
The Tech
Thomasville, Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent monitor

Very good quality, programmable (a little) automatic reset function, easy to set up. I dont like the terminal blocks, they are like old style relay teminals. It is not DIN rail mountable which would be nice. It is a little bit large for some applications.
Perry
Freehold NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the unit you want

I have used phase monitors for many projects and found most to be a bit shaky. This unit is straight forward, has easy programming and excellent construction. It is a little large so keep that in mind. I also wish the high voltage terminals were better protected (finger safe type). My customers love this unit for the display and history memory.
Perry
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?