Apply to be a TradeMaster!
Main product image of ICM450A 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English & Spanish)
Magnifying glass
Hover image to zoom

ICM450A 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English & Spanish)

SKU:
ICM450A
Rating:
(5)
Q&A:
(0)
ICM450A 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English & Spanish)
Magnifying glass
Hover image to zoom
$209.74 each
In Stock
In Stock
Get 110 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
190-600 VAC
Product Highlight: Mount
Surface

Description

–
The ICM450A and ICM450A PLUS+ are the latest 3-phase offerings, providing superior motor protection from premature failure and damage caused by common voltage faults such as phase unbalance, over/under voltage, phase loss and phase reversal.

A design upgrade from our flagship ICM450, these newest models feature an easy to read, backlit display that makes quick work of adjusting the variable settings to better tailor the unit to the application. Common 1/4" spade terminations eliminate the potential for exposed wires and allow for a better and safer connection. Both models also include menu options for English and Spanish readouts.

Product Features:
  • Backlit LCD
  • Simultaneous 3-phase true RMS voltage monitoring
  • Factory calibrated
  • 3-phase voltages simultaneously displayed on LCD
  • Fault memory
  • Fault monitoring: High/low voltage, voltage unbalance, phase loss, phase reversal
  • Simple configuration
  • Fully adjustable variables
  • LED indicators
  • Common 1/4" quick connect terminations
  • English or Spanish menu options
Product Specifications:
  • Input:
    • Line Voltage: Universal, 190-600 VAC
    • Frequency: 50-60 Hz
    • Load Side Monitoring: Optional
    • Control Voltage: 18-240 VAC
  • Output:
    • Type: Relay, SPDT
    • Voltage Range: 277 VAC @ 6A maximum
  • Operating Temperature: -40° to 149°F (-40° to 65°C)
  • Storage Temperature: -40° to 185°F (-40° to 85°C)
  • Mounting: Surface mount using (2) #8 screws
  • Terminations: 1/4" quick connects
  • Weight: 12 ounces (341 grams)
  • Dimensions: 6.5" x 4.75" x 1.09"

Specs

–
Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

Programmability:

Programmable

Voltage:

190-600 VAC

Operating Temp Range:

-40°F to 149°F

Control:

18-240 VAC

Delay on Break Timer:

0-10 Minutes

Output:

SPDT (relay)

Dimensions:

6.5" x 4.75" x 1.09"

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Kool Guard Intelligent Voltage Monitor with Surge Protection (120/240V)
SKU: DTK-KG2
Ditek

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good quality fair price

It is a required control on equipment to protect from our failing electrical grid causing major damage.
Old timer
louisville ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product at a great price

Easy to install to protect expensive motors.
Alex
Nyc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Protect your expensive motors

When installed correctly this unit is excellent protection for our expensive refrigeration compressors. It is not uncommon to lose a leg on the compressor contactor. This unit will detect that problem and shut down the system before the compressor is damaged. The parameters are easily adjustable to suite your specific needs. This is cheap insurance against a single phase, under/over voltage, or phase balance problem damaging an expensive motor or compressor.
Randy
Belleville, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended for 3 phase equipment and easy to setup.

recommended for 3 phase equipment and easy to setup.
Keith
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very capable product

Works well right out of the box.
BobJ
Dallas, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy