Apply to be a TradeMaster!
Main product image of ECM to PSC Motor Controller
Magnifying glass
Hover image to zoom

ECM to PSC Motor Controller

SKU:
ICM715
Rating:
(1)
Q&A:
(0)
ECM to PSC Motor Controller
Magnifying glass
Hover image to zoom
ICM715 has been discontinued
Discontinued April 25, 2026
This product was discontinued by the manufacturer.

Description

The ICM715 provides a cost effective control solution when converting from the use of an expensive electronically commutated motor (ECM) to using an economical permanent split capacitor motor (PSC). Provides a single technician selected motor speed when replacing an OEM constant torque electronically commutated motor Simple installation Works on constant torque blower motor such as X13 or SelecTech constant torque electronically commutated motor up to 1 HP User selectable 3 minute delay on break option

Specifications:
  • Motor Voltage: 120 VAC or 208-240 VAC
  • Input Control Voltage: 24 VAC
  • Input Frequency: 50-60 Hz
  • Maximum Blower Horse Power: 1 HP

Specs

Product Type:

Control Board

Application:

Motor Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of ECM to PSC Motor Controller
ECM to PSC Motor Controller
SKU: ICM715
(1)
Control Board
QwikSwap X1
SKU: QT6101
Replacement Part

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love

Great to keep on truck as a very very very quick and easy install to get them cooling and heating with a truck stock motor without relays.
Ryan
Longview Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?