Apply to be a TradeMaster!
Main product image of QwikSwap X1
Magnifying glass
Hover image to zoom

QwikSwap X1

SKU:
QT6101
Rating:
(5)
Q&A:
(0)
QwikSwap X1
Magnifying glass
Hover image to zoom
$92.59 each
In Stock
In Stock
Get 68 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208-240 VAC
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1 HP

Description

–
QwikSwap™ is a money saving solution to replacement of a failed OEM Constant Torque ECM, X13® or SelecTech® Motor while adding performance improving variable blower speed control. Use QwikSwap™ with a Permanent Split Capacitor (PSC) Motor to replace the failed ECM blower motor!

The basic QwikSwap™ X1 (QT6101) provides a single technician-selected motor speed when replacing a failed OEM Constant Torque ECM, X13® or SelecTech® motor. Installation is as easy as moving wires from the failed ECM motor to the QwikSwap™ X1 board, then connecting there placement PSC motor’s common and power lead to the QwikSwap™ X1 board (along with a capacitor).

Features
  • Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits
  • Single Speed Operation
  • Works with X13 Motors
  • Low-Cost
  • Robust Alternative to Expensive Unreliable ECM Motors
  • Fast Replacement (no programming required)
  • Provides a single technician-selected motor speed when replacing a failed OEM Constant Torque ECM, X13
  • Replaces constant torque ECM (X13) Motors up to 1HP either 120 or 240 VAC single phase, Motor Voltage 115 VAC or 208-240 VAC, Maximum Steady-State Current 20 Amps, Maximum Blower 1 Hp, Frequency 50 - 60 Hz
  • Reusable
  • Mostly Green

Specs

–
Product Type:

Replacement Part

Voltage:

115V

208-240 VAC

Amperage:

20

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Gotcha

Greetings, this is an economical why to get customers up and running. I had to use ONE myself when my motor was out of warranty. After breaking 4 times over the 10 year warranty. This is my GO TO now...
Yap
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth It!!

I Keep One Of These On The Truck At All Times. Customer's Don't Like Buying ECM Motors So This Gives Them A Great Cheaper Option.
Richard
Missouri
3 years ago
Was this review helpful to you?

Easy to install

Good fix when you oem X 13 blower motor is on back order and you have to improvise with a PSC motor.
Fredy
Sarasota Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased!

Greetings, it works well with a Gas system!
Ace
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and easy to install.

Works great easy to install instructions, super fast shipping!
Jaymz088
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy